The KRYO FORTRESS motor is an energy-efficient, unit bearing style ECM motor built to withstand harsh commercial refrigeration environments and cleaning practices. The motor's innovative design locks out dust, withstands high pressure water from any direction and water submersion for up to 30 minutes, giving it a remarkable IP66 and IP67 rating. Wet, dry, or submerged, whatever happens - the KRYO FORTRESS motor keeps its cool under any conditions.
| Product Type: | Motor |
|---|---|
| Voltage: | 240v 90V 90-240v |
| Type: | ECM |
| Duty: | Continuous Air Over |
| Rotation: | CW/CCW |
| RPM: | 1550 |
| Amperage: | 0.55 |
| Bearings: | Ball |
| Mount: | Round |
| Speeds: | 1 |
| Enclosure Type: | Totally Enclosed |
| Phase: | 1 |
| Hertz: | 60 |
| Insulation Class: | B |
| Max Ambient Temp (°F): | 135°F |
| Motor Orientation: | Any |
| Approvals: | UL CSA |