Apply to be a TradeMaster!
Main product image of Brushed Nickel Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (17 Gauge)
Magnifying glass
Hover image to zoom

Brushed Nickel Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (17 Gauge)

Brand:
Gerber
SKU:
G00N1812
Rating:
(6)
Q&A:
(0)
Brushed Nickel Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (17 Gauge)
Magnifying glass
Hover image to zoom
$130.20 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel

Description

–
Brushed Nickel Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (17 Gauge)

Product Features
  • Fits Most Tubs 14" to 16" High
  • 1-1/2" Brass Tubing in 17 Gauge
  • Adjustable Self-Retaining Rubber Head Gasket
  • Pre-Adjustable Linkage
  • Cast Brass Shoe Plug
  • Extra Long Plunger Stroke
  • Heavy Duty Cast Red Brass Head, Tee and Shoe
  • Comes With A Limited Warranty

Specs

–
Type:

Bath Drain

Finish:

Brushed Nickel

Material:

Brass

Gauge:

17

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (17 Gauge)
SKU: G0041812
Gerber

9 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 6 reviews
67% would recommend this product
3.67
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Nice quality trip lever tub waste drain

Came with everything I needed to replace an old tub waste drain that broke when I tried to unscrew the drain. This one is thicker 17 gauge and I like the trip lever vs the push down pop up drains.
NotPhased
Long Island, NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

This tub drain is a nice heavier gauge then standard 22 gauge drains. Fit perfectly and was easy to install
JC
PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't purchase

The first assembly came missing two parts. I called up. They sent another one. Still missing one part. Causing extended delays in installing my new bathtub during my bathroom renovation. Go to the local hardware store or Plumbing supply and get one.
Dad fix it
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Missing parts, again

First one had missing retaining clip and slip nut with seal. Replacement delivery was still missing retain clip, part #19, which customer service said should be in the package. Now I am delayed again. SH usually verry good. No so much this time.
Dad fix it
Suffolk County NY
1 years ago
Was this review helpful to you?

Nice quality

Perfect for my tub
Al
Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very well made!

Beautiful finish. Very heavy construction You won't find this at a big box store. Quick delivery from SupplyHouse
Alrec
Southeastern Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy