Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ACVC800805CX Parts - Amana ACVC Series Downflow/Horizontal Low NOx Gas Furnace, - 80% AFUE - 80K BTU - C Cabinet
Brand:
Goodman-Amana
SKU:
ACVC800805CX
Description
–
Amana ACVC Series Downflow/Horizontal Low NOx Gas Furnace - 80% AFUE - 80K BTU - C Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
GMH Series Ignitor, 0130F00008S
SKU:
0130F00008S
Goodman-Amana
Modulating Gas Valve, 0151M00092S
SKU:
0151M00092S
Goodman-Amana
Blower Wheel 10X10, 0150M00042S
SKU:
0150M00042S
Goodman-Amana
Dual Air Pressure Switch, 0130F00509
SKU:
0130F00509
Goodman-Amana
Door Interlock Switch, 10690402S
SKU:
10690402S
Goodman-Amana
In Shot Burner, B4022700
SKU:
B4022700
Goodman-Amana
2 Stage Gas Valve, 3.5" WC (24V), 0151M00027SK
SKU:
0151M00027SK
Goodman-Amana
3/4 HP ECM Motor, 0131M01003S
SKU:
0131M01003S
Goodman-Amana
Blower Shell Assembly Srv, 0271F00112S
SKU:
0271F00112S
Goodman-Amana
Square to Round Chimney Kit, 4053501S
SKU:
4053501S
Goodman-Amana
View Port Bushing, B1392139
SKU:
B1392139
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
SKU:
0130M00140S
Goodman-Amana
M/R Rollout Limit Switch (300F), 10123529SP
SKU:
10123529SP
Goodman-Amana
Inducer Motor Assembly, 0131M00781PS
SKU:
0131M00781PS
Goodman-Amana
Inductor Coil 5.9Amp, 0130M00141S
SKU:
0130M00141S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video