Shop Resideo Sale
Main product image of 2 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

2 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF2
Rating:
(3)
Q&A:
(0)
2 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$2.95 each
In Stock
In Stock
Get 29 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
440/370V
440/370V370V480V
MFD: 
2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
2 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.17" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

2

Shape:

Oval

Depth (Inches):

1.24"

Diameter (Inches):

2.03"

Height (Inches):

2.17"

Width (Inches):

2.03"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
MFD
Shape
Depth (Inches)
Diameter (Inches)
440/370V
2
Oval
1.24"
2.03"
440v
2
Oval
1-1/4"
2"

You May Also Need

3 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF3
Titan Pro

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Capacitors Bank in Generator

Use these capacitors for a filter capacitor bank in a 1959 Onan Electric Plant with a Studebaker Magnacitor rotating field generator. So far, so good.
Tim100KW
Archer Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You Lighted Up My Machine

Great Service Fast Delivery I felt like I was a special customer
Sparky
Southern California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part Orders

Great Products
*
*
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy