Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A42-20 Parts - Amana Air Handler
Brand:
Goodman-Amana
SKU:
A42-20
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Heat Element w/ Limit, B1037485S
B1037485S
Goodman-Amana
(3)
15 KW Heating Element w/ Switch, B1037489S
B1037489S
Goodman-Amana
(8)
60 Amp Circuit Breaker, CBK2PD240VC060S
CBK2PD240VC060S
Goodman-Amana
(7)
20KW Heat Sequencer, B1256554
B1256554
Goodman-Amana
(3)
SPDT Time Delay Relay, B1370738
B1370738
Goodman-Amana
(9)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
2 Speed Indoor Fan Motor, 1/2 HP, B13400353S
B13400353S
Goodman-Amana
(2)
9" x 8" Blower Wheel, B1368036S
B1368036S
Goodman-Amana
(6)
12.5 MFD 370V Round Run Capacitor, CAP125000370RPP
CAP125000370RPP
Goodman-Amana
(3)
Service Coil Assembly, P1400U42HP
P1400U42HP
Goodman-Amana
Condensate Pan, 20" x 17", B1755917HDF
B1755917HDF
Goodman-Amana
(5)
Blower Housing, 1839304S
1839304S
Goodman-Amana
Condensate Drain Pan, B1755930L
B1755930L
Goodman-Amana
Blower Cutoff, C6121810
C6121810
Goodman-Amana
SPDT Time Delay Relay, B1370738
B1370738
Goodman-Amana
(9)
2 Speed Indoor Fan Motor, 1/2 HP, B13400353S
B13400353S
Goodman-Amana
(2)
12.5 MFD 370V Round Run Capacitor, CAP125000370RPP
CAP125000370RPP
Goodman-Amana
(3)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Air Handler A42-20
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video