Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ASH130301A Parts - Amana ASH Series Split System Heat Pump - 13 SEER
Brand:
Goodman-Amana
SKU:
ASH130301A
Description
–
Amana ASH Series Split System Heat Pump - 13 SEER (ASH130301A)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Low Ambient Thermostat,Spdt, 0130M00011P
SKU:
0130M00011P
Goodman-Amana
Valve Core, B1787000
SKU:
B1787000
Goodman-Amana
Reversing Valve Coil, B1225022S
SKU:
B1225022S
Goodman-Amana
1 PH, R407C Compressor, 24300 BTU (230V)
SKU:
ZR25K5E-PFV-800
Copeland
2-wire Defrost Thermostat (L62-25F), 0130M00105
SKU:
0130M00105
Goodman-Amana
5/35 MFD 440V Dual Round Run Capacitor, CAP050350440RSP
SKU:
CAP050350440RSP
Goodman-Amana
.65 Flowrator 2 1/2Ton R-22, B1789865
SKU:
B1789865
Goodman-Amana
Low Pressure Switch, 0130R00058SP
SKU:
0130R00058SP
Goodman-Amana
Relay w/ 24v Coil, 10135604
SKU:
10135604
Goodman-Amana
Defrost Board, PCBDM101S
SKU:
PCBDM101S
Goodman-Amana
Bi-flow Filter Drier, Steel, 0162G00009
SKU:
0162G00009
Goodman-Amana
21.5" Fan Blade (CCW, 1/2" Bore, 25° Pitch)
SKU:
B1086775SP
Goodman-Amana
1 Phase Blower Motor, 1/6 HP (810 RPM, 208/230V), 0131M00017PSP
SKU:
0131M00017PSP
Goodman-Amana
Accumulator, B1226206
SKU:
B1226206
Goodman-Amana
Control Cover, 0121R00053PDGS
SKU:
0121R00053PDGS
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video