Apply to be a TradeMaster!
Main product image of 18" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CCW (31° Pitch)
Magnifying glass
Hover image to zoom

18" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CCW (31° Pitch)

Brand:
Revcor
SKU:
R31815
Rating:
(4)
Q&A:
(0)
18" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CCW (31° Pitch)
Magnifying glass
Hover image to zoom
$72.79 each
In Stock
In Stock
Get 10 Tomorrow, Sep 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Material
Galvanized Steel

Description

18" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CCW (31° Pitch)

Specs

Product Type:

Fan Blade

Rotation:

CCW

Bore:

1/2"

Diameter (Inches):

18"

Material:

Galvanized Steel

Hub Location:

Intake

Number of Blades:

3

Pitch:

31

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 18" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CCW (31° Pitch)
18" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CCW (31° Pitch)
SKU: R31815
(4)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great!

Great people and product.. 😉👍
KP
Linden, Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

oem quality, best shipping options on the internet

Supply house saved the day. It was easy to search to narrow down the exact part I needed as my unit is 20+ yrs old. Also was able to have multiple options in shipping which is a definite plus. Paid an outrageous amount to ship, plus the cost of the part was still a hundred bucks cheaper than our local hvac guys. And they would have also had to order parts.
Diyh8er
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan blade

Blade was perfect fit and shipping was so fast and packaging was amazing and we'll wrapped
Shaun
Port Huron Mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best buy

I bought this to replace the one on my unit that had rusted solid to the motor. This was an exact fit and works perfectly
jin
Murfreesboro tn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy