Apply to be a TradeMaster!
Main product image of 230V Inducer Motor, B1940000
Magnifying glass
Hover image to zoom

230V Inducer Motor, B1940000

SKU:
B1940000
Rating:
(1)
Q&A:
(0)
230V Inducer Motor, B1940000
Magnifying glass
Hover image to zoom
$247.73 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3000 RPM

Description

–
230V Inducer Motor
3000 RPM
5 FL

Specs

–
Voltage:

230V

RPM:

3000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
RPM
CURRENT ITEM
Product Image of 230V Inducer Motor, B1940000
230V Inducer Motor, B1940000
SKU: B1940000
(1)
230V
3000

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect replacment

Perfect induction fan replacement for my fairly old Goodman heater. Part fit perfectly, shipping was quick and the best price was right here.
OBXlocal
Manteo, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy