Apply to be a TradeMaster!
Main product image of C-Frame Motor (208-230V, 3000 RPM)
Magnifying glass
Hover image to zoom

C-Frame Motor (208-230V, 3000 RPM)

Brand:
Packard
SKU:
21964K
Rating:
(1)
Q&A:
(0)
C-Frame Motor (208-230V, 3000 RPM)
Magnifying glass
Hover image to zoom
$141.36 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.25 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Direct Replacement for Rheem
  • Shaded Pole
  • "C" Frame Motor with Centrifugal Switch
  • This kit contains one Fasco K628 motor and three Fan Blades each with 10 blades and 1/4" diameter bore, in diameters of 3", 3-1/2" and 4".
  • Rotation is determined by viewing the shaft end.
This Item Replaces:
  • Keeprite: 504015
  • Keeprite: 50415K
  • Rheem: 51-21964-01
  • Rheem: 51-21964-11
  • Fasco: 7102-0628
  • Rheem: 7102-0628
  • Fasco: 7102-2163
  • Rheem: 7102-2163
  • Goodman: B19400
  • Trane: MOT-3428
  • Nordyne: RH512196411

Specs

–
Speeds:

1

Voltage:

208V

230V

Amperage:

0.25

Rotation:

CW

RPM:

3000

Bearings:

Sleeve

Enclosure Type:

Open

Shaft Length:

1-1/2"

Shaft Size:

3/4"

Type:

Shaded Pole

Frame:

C-Frame

Overload Protection:

Automatic

Phase:

1

Shaft Diameter:

1/4"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
RPM
CURRENT ITEM
Product Image of C-Frame Motor (208-230V, 3000 RPM)
C-Frame Motor (208-230V, 3000 RPM)
SKU: 21964K
(1)
208V
230V
3000
230V
3000

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Allways I'm ordering from SupplyHouse

Like always sending right parts & on time, Thanks to SupplayHouse for professional customer service. 👍
Aleks
Sacramento
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy