Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CKF70-5LB Parts - Amana Central Air Conditioner
Brand:
Goodman-Amana
SKU:
CKF70-5LB
Replacement Parts
Search Parts:
SEARCH PARTS
Chassis
–
Top Panel, 1779415PS
1779415PS
Goodman-Amana
(1)
Filter Drier, 0162G00007SP
0162G00007SP
Goodman-Amana
3/8" Sweat Service Valve, 0151R00187S
0151R00187S
Goodman-Amana
(1)
5 MFD/370V Oval Capacitor, CAP050000370VAP
CAP050000370VAP
Daikin
(1)
Cycle Protector, B1370772SP
B1370772SP
Goodman-Amana
(1)
22"Dia 3Bld 30Deg Ccw Fan Bld, B1086748S
B1086748S
Goodman-Amana
(3)
High Pressure Switch, 0130R00057
0130R00057
Goodman-Amana
Compressor Grommet, B1339533
B1339533
Goodman-Amana
Valve Core, B1787000
B1787000
Goodman-Amana
7/8" Service Valve, B12825167SP
B12825167SP
Goodman-Amana
(1)
3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
CONT3P030024VS
Goodman-Amana
(2)
3 PH, R407C Scroll Compressor, 72300 BTU (460V)
ZR72KCE-TFD-950
Copeland
Accumulator, B1226207
B1226207
Goodman-Amana
(5)
1/3 HP Condenser Fan Motor, 1050 RPM (460V), 0131M00433S
0131M00433S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana Central Air Conditioner CKF70-5LB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video