Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PGB042100-1B/PGB048100-3A Parts - Amana Packaged Unit/RTU
Brand:
Goodman-Amana
SKU:
PGB042100-1B/PGB048100-3A
Description
–
Amana Packaged Unit/RTU PGB042100-1B/PGB048100-3A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
4 Cell Burner Kit, 4022702S
SKU:
4022702S
Goodman-Amana
Ventor Assembly w/ Gasket, B2959000S
SKU:
B2959000S
Goodman-Amana
Limit Switch (L180-30F), 1370901S
SKU:
1370901S
Goodman-Amana
4 Cell Heat Exchanger, 2921306S
SKU:
2921306S
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
SKU:
0130M00138S
Goodman-Amana
1 Speed Condenser Fan Motor Kit (1/3 HP), 0131M00430SF
SKU:
0131M00430SF
Goodman-Amana
4-Cell Manifold, B2526002
SKU:
B2526002
Goodman-Amana
Compressor Grommet, B1339530
SKU:
B1339530
Goodman-Amana
3.5" WC Gas Valve, 24V, B1282628S
SKU:
B1282628S
Goodman-Amana
Burner Box Top-4 Cl, 4013007
SKU:
4013007
Goodman-Amana
Flame Rollout Switch, L350F, B1370154
SKU:
B1370154
Goodman-Amana
3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
SKU:
CONT3P030024VS
Goodman-Amana
Auxillary Limit Switch 120°F, B1370113
SKU:
B1370113
Goodman-Amana
Square to Round Chimney Kit, 4053501S
SKU:
4053501S
Goodman-Amana
5 MFD/370V Oval Capacitor, CAP050000370VAP
SKU:
CAP050000370VAP
Daikin
Fan Grille Guard, 0152G00002S
SKU:
0152G00002S
Goodman-Amana
2 Speed Indoor Fan Motor, 1/2 HP, B13400353S
SKU:
B13400353S
Goodman-Amana
Direct Spark Ignitor, B1401012
SKU:
B1401012
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video