Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPG0360701DXXXAA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
CPG0360701DXXXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
1 Speed Condenser Fan Motor, 1/4 HP, 208/230V, 1.4A, 1075 RPM, 0131M00847S
0131M00847S
Goodman-Amana
(18)
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
CONT2P030024DS
Goodman-Amana
660-420# High Close Off, 0130M00030S
0130M00030S
Goodman-Amana
Switch-low Pressure, 0130L00002S
0130L00002S
Goodman-Amana
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(15)
3.5" WC Gas Valve, 24V, B1282628S
B1282628S
Goodman-Amana
(17)
Ignition Control, ICM2920
ICM2920
ICM Controls
(3)
Ignitor, 0130L00000SP
0130L00000SP
Goodman-Amana
325F CO AUTO Limit Switch, 10123531SP
10123531SP
Goodman-Amana
Air Pressure Switch (-.33" WC), 11112501S
11112501S
Goodman-Amana
(10)
Auto Limit Switch (170-200F), B1370189
B1370189
Goodman-Amana
(1)
Terminal Board, 0130M00038S
0130M00038S
Goodman-Amana
(1)
45/5MFD 440V Dual Run Capacitor, CAB050450440CT
CAB050450440CT
Goodman-Amana
(27)
Compressor
ZP32K3E-PFV-930
Sorry, we don't currently sell this item.
Request This Item
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
Vent Motor, 0131L00002S
0131L00002S
Goodman-Amana
(1)
Auxillary Limit Auto Reset Switch, 20269903SP
20269903SP
Goodman-Amana
Blower Motor; 230V
0131M00094S
Sorry, we don't currently sell this item.
Request This Item
10 MFD 440V Oval Capacitor, CAP100000440LAS
CAP100000440LAS
Goodman-Amana
Goodman Label
0140L00058
Sorry, we don't currently sell this item.
Request This Item
Installation Instructions
IO-336D
Sorry, we don't currently sell this item.
Request This Item
Repair Parts Manual
RP-475B
Sorry, we don't currently sell this item.
Request This Item
Users Manual
HI-122
Sorry, we don't currently sell this item.
Request This Item
Top Panel Assembly 1
+
Top Panel Assembly 2
+
Cabinet Assembly 1
+
Cabinet Assembly 2
+
Partition Assembly 1
+
Partition Assembly 2
+
Blower Assembly 1
+
Blower Assembly 2
+
Heat Exchanger Assembly
+
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU CPG0360701DXXXAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video