Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CPKJ24-1 Parts - Goodman CPKJ Series Heat Pump
Brand:
Goodman
SKU:
CPKJ24-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Dark Grey Top Panel
1779415PDGS
Goodman-Amana
(6)
Accumulator, B1226206
B1226206
Goodman-Amana
(1)
COIL, COND
1284425
Sorry, we don't currently sell this item.
Request This Item
GRILLE, INLET
B1259625
Sorry, we don't currently sell this item.
Request This Item
FLOWRATER W/COPPER
B2114447
Sorry, we don't currently sell this item.
Request This Item
Bi-Flow Filter Dryer, 0162R00056SP
0162R00056SP
Goodman-Amana
2-wire Defrost Thermostat (L62-25F), B1370803
B1370803
Goodman-Amana
PAN, BOTTOM
1787210P
Sorry, we don't currently sell this item.
Request This Item
VALVE, BASE, LIQUID LINE
B1282565
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX COVER
1787624P
Sorry, we don't currently sell this item.
Request This Item
30/5 MFD Round Run Capacitor (370V)
12764
Jard
(4)
1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP
0131M00060SP
Goodman-Amana
(22)
22" 3-Blade Fan (24° Pitch), B1086750SP
B1086750SP
Goodman-Amana
(4)
SOLENOID COIL CORD
B1225020
Sorry, we don't currently sell this item.
Request This Item
7/8" x 3/4" Heat Pump Reversing Valve
V6-414120-170
Ranco
(3)
24v Reversing Valve Coil, B1225017
B1225017
Goodman-Amana
(5)
COMPRESSOR
B9266684A
Sorry, we don't currently sell this item.
Request This Item
Muffler 1/2 X 1/2, B1219301
B1219301
Goodman-Amana
Low Pressure Switch
0130R00058
Goodman-Amana
Compressor Grommet, B1339530
B1339530
Goodman-Amana
Valve Core, B1787000
B1787000
Goodman-Amana
Valve Base Assembly 3/4 Open Left, 0151R00185S
0151R00185S
Goodman-Amana
(2)
CONTROL BOX
1787623
Sorry, we don't currently sell this item.
Request This Item
Defrost Board, PCBDM101S
PCBDM101S
Goodman-Amana
(3)
2 Pole, 25 Amp Contactor (24v), CONT2P025024VS
CONT2P025024VS
Goodman-Amana
(7)
PANEL, ACCESS
1787707P
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman CPKJ Series Heat Pump (CPKJ24-1)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video