Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GCVC950714CXAA Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GCVC950714CXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Beckett Burner Replacement, 10735102S
10735102S
Goodman-Amana
(7)
10" x 10" CW Blower Wheel (1/2" Bore), B1368047S
B1368047S
Goodman-Amana
(48)
Data; Furnace PCB Memory Chip
0130F00103
Sorry, we don't currently sell this item.
Request This Item
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
Gas Valve
0151M00028
Sorry, we don't currently sell this item.
Request This Item
GMH Series Ignitor, 0130F00008S
0130F00008S
Goodman-Amana
(6)
Inductor Coil 5.9Amp, 0130M00141S
0130M00141S
Goodman-Amana
(1)
Manual Reset Rollout Switch
10123517
Goodman-Amana
3/4 HP ECM Motor, 0131M01003S
0131M01003S
Goodman-Amana
(12)
Control Board, PCBKF105S
PCBKF105S
Goodman-Amana
(5)
-1.60"Pf Spst Pressure Switch, 0130F00100
0130F00100
Goodman-Amana
-0.10"Wc Spst Pressure Switch, 0130F00070
0130F00070
Goodman-Amana
(2)
Auto Limit Switch (120F - 130F), 0130F00038S
0130F00038S
Goodman-Amana
Primary Auto Limit Switch, 20162904S
20162904S
Goodman-Amana
Foot Mounted 120/208/240 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT140B1214
AT140B1214
Resideo
(2)
Goodman Nameplate
0161F00000P
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly 1
+
Cabinet Assembly 2
+
Blower Assembly
+
Chassis
+
Heat Exchanger/Manifold/Gas Valve
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is GCVC950714CXAA - Goodman Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video