Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Control Boards
Control Board, PCBKF105S
Brand:
Goodman-Amana
SKU:
PCBKF105S
Rating:
(5)
Q&A:
(0)
Hover image to zoom
PCBKF105S has been discontinued
Discontinued August 5, 2026
This product was discontinued by the manufacturer.
This item replaces:
PCBKF103S, PCBKF104S, PCBKF101S, PCBKF102S, PCBKF101, PCBKF102, PCBKF103, PCBKF104
Direct Replacement:
Control Board, PCBKF105FS
Brand:
Goodman-Amana
SKU:
PCBKF105FS
(1)
Out of Stock
Get it
Wed, Dec 9 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
PCBKF105S is an official OEM Control Board for Goodman-Amana HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
Control Board, PCBKF105S
SKU:
PCBKF105S
(5)
Goodman-Amana
Goodman Two-Stage HSI Integrated Furnace Control
SKU:
50C51-707
White Rodgers
Product Reviews
5
out of 5 reviews
100%
would recommend this product
5
out of 5 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-5
of
5
reviews
Sort: Most Recent
Exact replacement
Fit perfectly, worked as intended, no programming required for my install. Solved intermittent communication error with air handler fan.
DD
Davis, Ca
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
OEM Goodman Replacement
Yes, this is the exact same control board...shipped FAST!
Tim
Georgia
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
control board
Came quickly, and worked as it should
walt
Northome, mn
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Fast delivery and fixed my problem!
Delivered in 2 days and fixed my broken furnace!
Doug
Puttsburgh
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
As described, no complaints
Worked as expected, easy to install
D
NJ
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video