Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GCVC961205DNBB Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GCVC961205DNBB
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Beckett Burner For GMVM97 Series, 0163F00017S
0163F00017S
Goodman-Amana
(8)
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(15)
2 Stage Gas Valve, 3.5" WC (24V), 0151M00027SK
0151M00027SK
Goodman-Amana
(3)
Heat Exchanger Assembly
0257F00300
Sorry, we don't currently sell this item.
Request This Item
GMH Series Ignitor, 0130F00008S
0130F00008S
Goodman-Amana
(6)
Inductor Coil 5.9Amp, 0130M00141S
0130M00141S
Goodman-Amana
(1)
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
Limit-reset Man-brown, 10123527SP
10123527SP
Goodman-Amana
Blower Wheel And Housing, 0271F00508
0271F00508
Goodman-Amana
1 HP ECM Motor (120/240V, 1250 RPM), 0131M01011S
0131M01011S
Goodman-Amana
(4)
Inducer Motor, 0171M00002S
0171M00002S
Goodman-Amana
Motor; ID, Blower
PCBKF109
Sorry, we don't currently sell this item.
Request This Item
Pressure Switch
0130F00429
Sorry, we don't currently sell this item.
Request This Item
Pressure Switch, 0130F00443S
0130F00443S
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
0130F00038S
Goodman-Amana
Primary Limit, 0130F00036SP
0130F00036SP
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Goodman Nameplate
0161F00086
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly 1
+
Cabinet Assembly 2
+
Blower Assembly
+
Chassis Assembly
+
Heat Exchanger Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is GCVC961205DNBB - Goodman Gas Furnace.
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text
888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9:05am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video