Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDS80453AXAA Parts - Goodman GDS8 Series Multi-Position Gas Furnace, - 80% AFUE
Brand:
Goodman
SKU:
GDS80453AXAA
Replacement Parts
Search Parts:
SEARCH PARTS
Blower Assembly
–
10" x 6" Blower Wheel, B1368034S
B1368034S
Goodman-Amana
(5)
Limit Switch (L120-30), B1370155
B1370155
Goodman-Amana
(5)
1/3 HP 1075 RPM Blower Motor (1PH, 115v), 0131F00041S
0131F00041S
Goodman-Amana
(42)
Blower Shell Assembly 10" x 6", 2539305S
2539305S
Goodman-Amana
12.5 MFD 370V Round Run Capacitor, CAP125000370RPP
CAP125000370RPP
Goodman-Amana
(3)
Strap, 1284835
1284835
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Control Board PCBBF112S
PCBBF112S
Goodman-Amana
(36)
Air Pressure Switch (.60" WC), 0130F00504
0130F00504
Goodman-Amana
(12)
Safety Switch, B1370819
B1370819
Goodman-Amana
(1)
12 Pin Replacement Wiring Harness, 0259F00007P
0259F00007P
Goodman-Amana
(2)
15-Pin Wire Harness, Female, 0259F00009P
0259F00009P
Goodman-Amana
(1)
15-Pin Wire Harness, Male, 0259F00008P
0259F00008P
Goodman-Amana
Heat Exchanger Assembly
+
Burner Box
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GDS8 Series Multi-Position Gas Furnace - 80% AFUE GDS80453AXAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video