Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDS80603ANBB Parts - Goodman GDS Series Gas Furnace, - 80% AFUE - 60K BTU - Single Stage - A Cabinet
Brand:
Goodman
SKU:
GDS80603ANBB
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
1/3 HP 1075 RPM Blower Motor (1PH, 115v), 0131F00041S
0131F00041S
Goodman-Amana
(42)
10" x 6" Blower Wheel, B1368034S
B1368034S
Goodman-Amana
(5)
12.5 MFD 370V Round Run Capacitor, CAP125000370RPP
CAP125000370RPP
Goodman-Amana
(3)
Square to Round Chimney Kit, 4053501S
4053501S
Goodman-Amana
(4)
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(15)
SRV Pack Heat Exchanger, 0270F00932S
0270F00932S
Goodman-Amana
Control Board PCBBF112S
PCBBF112S
Goodman-Amana
(36)
Mini Hot Surface Ignitor, 20165703S
20165703S
Goodman-Amana
(37)
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
M/R Rollout Limit Switch (300F), 10123529SP
10123529SP
Goodman-Amana
(1)
Air Pressure Switch (.60" WC), 0130F00504S
0130F00504S
Goodman-Amana
(2)
Auto Limit Switch (120F - 130F), 0130F00038S
0130F00038S
Goodman-Amana
Primary Limit, 0130F00036SP
0130F00036SP
Goodman-Amana
Transformer; 40VA, 120V to 24V
0130M00139
Sorry, we don't currently sell this item.
Request This Item
3.5" WC Gas Valve, 24V, B1282628S
B1282628S
Goodman-Amana
(17)
Vent Motor
0131M00002
Sorry, we don't currently sell this item.
Request This Item
Draft Inducer Capacitor, DY6.186.0408
DY6.186.0408
Goodman-Amana
Goodman Nameplate
0161F00007
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Blower Assembly
+
Heat Exchanger Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GDS Series Gas Furnace - 80% AFUE - 60K BTU - Single Stage - A Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video