Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDS81155CXBB Parts - Goodman GDS8 Series Multi-Position Gas Furnace, - 80% AFUE
Brand:
Goodman
SKU:
GDS81155CXBB
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
2 Pin Ignitor Wire Assembly, B4068406
B4068406
Goodman-Amana
SPST Pressure Switch
0130F00505S
Goodman-Amana
(1)
Limit Switch (L120-30), B1370155
B1370155
Goodman-Amana
(5)
1130 RPM 4 Speed Motor (1/2HP, 115V), 0131F00042SP
0131F00042SP
Goodman-Amana
(22)
Capacitor 20mfd 440v Rd, CAP200000440RPP
CAP200000440RPP
Goodman-Amana
(1)
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
3.5" WC Gas Valve, 24V, B1282628S
B1282628S
Goodman-Amana
(17)
Control Board PCBBF112S
PCBBF112S
Goodman-Amana
(36)
Mini Hot Surface Ignitor, 20165703S
20165703S
Goodman-Amana
(37)
250°F Primary Limit Switch, B1370194
B1370194
Goodman-Amana
(1)
Rollout Limit Switch (L300F), B1370145
B1370145
Goodman-Amana
(9)
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Inducer Motor Assembly, 0131F00006S
0131F00006S
Goodman-Amana
(14)
Installation Instructions
IO-294A
Sorry, we don't currently sell this item.
Request This Item
Installation Instructions; Humidifier
IO-669
Sorry, we don't currently sell this item.
Request This Item
Goodman Nameplate
0161F00000P
Sorry, we don't currently sell this item.
Request This Item
Users Manual
HI-115A
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Blower Assembly
+
Control Panel
+
Heat Exchanger 1
+
Heat Exchanger 2
+
Burner Box
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GDS8 Series Multi-Position Gas Furnace - 80% AFUE GDS81155CXBB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video