Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GKS90703BXAE Parts - Goodman GKS Series Gas Furnace, - 90% AFUE - 69K BTU - 1 Stage - Dedicated Upflow - B Cabinet
Brand:
Goodman
SKU:
GKS90703BXAE
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
1/3 HP 1075 RPM Blower Motor (1PH, 115v), 0131F00041S
0131F00041S
Goodman-Amana
(42)
12.5 MFD 370V Round Run Capacitor, CAP125000370RPP
CAP125000370RPP
Goodman-Amana
(3)
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
Control Board PCBBF112S
PCBBF112S
Goodman-Amana
(36)
Mini Hot Surface Ignitor, 20165703S
20165703S
Goodman-Amana
(37)
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
M/R Limit Switch, 10123535SP
10123535SP
Goodman-Amana
Resettable Limit Switch (L200F), 10123533SP
10123533SP
Goodman-Amana
(1)
Switch, Pressure, Sungold, 0130F00000P
0130F00000P
Goodman-Amana
Limit Switch, 20162903SP
20162903SP
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Kit Instructions; Humidifier
IO-669
Sorry, we don't currently sell this item.
Request This Item
Goodman Nameplate
0161F00000P
Sorry, we don't currently sell this item.
Request This Item
Repair Parts Manual
RP-410F
Sorry, we don't currently sell this item.
Request This Item
Special Instructions; Massachusetts
IO-661
Sorry, we don't currently sell this item.
Request This Item
Standpipe Bag Assembly
0270F00399
Sorry, we don't currently sell this item.
Request This Item
Users Manual
HI-115A
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Blower Assembly
+
Chassis 1
+
Chassis 2
+
Heat Exchanger Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GKS Series Gas Furnace - 90% AFUE - 69K BTU - 1 Stage - Dedicated Upflow - B Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video