Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMEC960603ANAA Parts - Goodman 96% AFUE GMEC96 Gas Furnace, Multi Speed ECM, 2 Stage, Upflow/Horizontal, 60000 Btu
Brand:
Goodman
SKU:
GMEC960603ANAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Auto Limit Switch (120F - 130F), 0130F00038S
0130F00038S
Goodman-Amana
Beckett Burner For GMVM97 Series, 0163F00017S
0163F00017S
Goodman-Amana
(8)
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(15)
2 Stage Gas Valve, 3.5" WC (24V), 0151M00027SK
0151M00027SK
Goodman-Amana
(3)
GMH Series Ignitor, 0130F00008S
0130F00008S
Goodman-Amana
(6)
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
Control Board, PCBBF139SK
PCBBF139SK
Goodman-Amana
(3)
Limit Switch, 20162903SP
20162903SP
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Cabinet Assembly
+
Blower Assembly
+
Chassis Assembly
+
Heat Exchanger/Manifold Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman 96% AFUE GMEC96 Gas Furnace Multi Speed ECM, 2 Stage, Upflow/Horizontal, 60000 Btu (GMEC960603ANAA)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video