Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Equipment
Gas Furnaces
80% AFUE GMES80 Gas Furnace Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - C Cabinet
Brand:
Goodman
SKU:
GMES800805CN
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GMES800805CN has been discontinued
Discontinued April 28, 2022
This product was discontinued by the manufacturer.
MANUALS (3)
Brochure
Submittal Sheet
Warranty Info
Brochure
Submittal Sheet
Warranty Info
Replacement Parts
View All
Direct Replacement:
80% AFUE GM9S80 Gas Furnace 2000 CFM, Multi-Speed ECM, Single-Stage, Upflow/Horizontal, 80,000 BTU - C Cabinet
Brand:
Goodman
SKU:
GM9S800805CN
(1)
Backorder
Get it
Thu, Jul 16 - Mon, Aug 17
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
No
Horizontal, Upflow
80000 BTUs
64000 Max BTUs
Description
–
Features
Heavy-duty aluminized-steel tubular heat exchanger
""Silicon Nitride igniter""
Color-coded low-voltage terminals
Multi-speed ECM blower motor with continuous fan speed
Fault code LED Output
Benefits
High reliability and quality
Durable and long igniter life
Provisions for electronic air cleaner and humidifier
Energy Efficient and quiet circulation
Self-diagnostic control board with constant memory
Simple installation and setup
Quiet and simple operation
Hide Description
Specs
–
Application:
HVAC
Airflow:
Horizontal
Upflow
Type:
Single-Stage Multi-Speed
Efficiency:
80%
Maximum BTU Input:
80000
Heating Capacity (BTU):
80000
BTU Output:
64000
Speeds:
Multi-Speed
Vent Diameter:
4"
Burners:
4
Energy Star Rated:
No
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
GMH Series Ignitor, 0130F00008S
SKU:
0130F00008S
Goodman-Amana
Mount Band Motor (heavy Car), 0121M00039
SKU:
0121M00039
Goodman-Amana
Blower Wheel 10X10, 0150M00042S
SKU:
0150M00042S
Goodman-Amana
Serv. Coll Bx 21" 1.75 Dia, 0121F00333S
SKU:
0121F00333S
Goodman-Amana
Ventor Assembly w/ Gasket, 0131M00002PSP
SKU:
0131M00002PSP
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
SKU:
0130F00038S
Goodman-Amana
Flame Sensor, 0130F00010S
SKU:
0130F00010S
Goodman-Amana
Door Interlock Switch, 10690402S
SKU:
10690402S
Goodman-Amana
Limit Switch, 20162903SP
SKU:
20162903SP
Goodman-Amana
In Shot Burner, B4022700
SKU:
B4022700
Goodman-Amana
J-Box Cover, 4015502
SKU:
4015502
Goodman-Amana
Blower Shell Assembly Srv, 0271F00112S
SKU:
0271F00112S
Goodman-Amana
Square to Round Chimney Kit, 4053501S
SKU:
4053501S
Goodman-Amana
Gas Valve Replacement
SKU:
0151M00037S
Goodman-Amana
View Port Bushing, B1392139
SKU:
B1392139
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
SKU:
0130M00140S
Goodman-Amana
Pressure Switch, (-)0.75PF, 0130F00506S
SKU:
0130F00506S
Goodman-Amana
M/R Rollout Limit Switch (300F), 10123529SP
SKU:
10123529SP
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video