
| Application: | HVAC |
|---|---|
| Airflow: | Horizontal Upflow |
| Type: | Single-Stage Multi-Speed |
| Efficiency: | 80% |
| Maximum BTU Input: | 100000 |
| Heating Capacity (BTU): | 100000 |
| BTU Output: | 80000 |
| Speeds: | Multi-Speed |
| Vent Diameter: | 4" |
| Burners: | 5 |
| Energy Star Rated: | No |
| Weight (lbs): | 86 lbs |