Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMH80403ANBA Parts - Goodman GMH Series Gas Furnace, - 80% AFUE - 40K BTU - 2 Stage - Upflow/Horizontal - A Cabinet
Brand:
Goodman
SKU:
GMH80403ANBA
Replacement Parts
Search Parts:
SEARCH PARTS
Blower and Control Panel
–
Integrated Control Board, PCBBF162S
PCBBF162S
Goodman-Amana
(30)
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
12.5 MFD 370V Round Run Capacitor, CAP125000370RPP
CAP125000370RPP
Goodman-Amana
(3)
Blower Shell Assembly 10" x 6", 2539305S
2539305S
Goodman-Amana
10" x 6" Blower Wheel, B1368034S
B1368034S
Goodman-Amana
(5)
1/3 HP 1075 RPM Blower Motor (1PH, 115v), 0131F00041S
0131F00041S
Goodman-Amana
(42)
Control Board Mounting Panel, 1815817
1815817
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
0130F00038S
Goodman-Amana
BLOWER CUT-OFF 10 X 6
764739
Sorry, we don't currently sell this item.
Request This Item
Tc Screw, M0250558
M0250558
Goodman-Amana
Wiring Harness, 0259F00020
0259F00020
Goodman-Amana
Wire Harness, 0259F00073
0259F00073
Goodman-Amana
Collector Box Assembly
+
Heat Exchanger Assembly
+
Cabinet
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GMH Series Gas Furnace - 80% AFUE - 40K BTU - 2 Stage - Upflow/Horizontal - A Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video