Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMNT120-5D Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GMNT120-5D
MANUALS (1)
Specification Sheet
Specification Sheet
Description
–
Goodman Gas Furnace GMNT120-5D
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
10 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Ventor Assembly, B4833000S
SKU:
B4833000S
Goodman-Amana
Control Board, B1809913S
SKU:
B1809913S
Goodman-Amana
Primary Heat Exchanger, 4821404S
SKU:
4821404S
Goodman-Amana
In Shot Burner, B4022700
SKU:
B4022700
Goodman-Amana
Secondary Heat Exchanger, 2864607S
SKU:
2864607S
Goodman-Amana
3.5" WC Gas Valve, 24V, B1282628S
SKU:
B1282628S
Goodman-Amana
24-1/2" Flue Collector Box Kit, 4810007S
SKU:
4810007S
Goodman-Amana
Vent Stack Switch, B1370254
SKU:
B1370254
Goodman-Amana
Limit Switch (L120-30), B1370155
SKU:
B1370155
Goodman-Amana
Furnace Ignitor, B1401018S
SKU:
B1401018S
Goodman-Amana
ICM280 Furnace Control Module
SKU:
ICM280
ICM Controls
Blower Shell Assembly Srv, 0271F00112S
SKU:
0271F00112S
Goodman-Amana
Rollout Limit Switch (L300F), B1370145
SKU:
B1370145
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
SKU:
0130M00140S
Goodman-Amana
Service Single Pack Motor, 20046618SP
SKU:
20046618SP
Goodman-Amana
Pressure Switch, (-)0.75PF, 0130F00506S
SKU:
0130F00506S
Goodman-Amana
Control Board Mounting Panel, 1815817
SKU:
1815817
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video