Apply to be a TradeMaster!
Main product image of ICM280 Furnace Control Module
Magnifying glass
Hover image to zoom
ICM280 Furnace Control Module
Magnifying glass
Hover image to zoom
$185.68 each
In Stock
In Stock
Get 35 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
Line (98/132 VAC) @ 60 Hz

Description

–
ICM offers low cost, direct wire for wire replacement furnace controls for many popular OEM models. Our furnace controls come standard with many safety features including 100% gas shutoff in case of ignition failure.

Product Features
  • Microprocessor-based fan blower
  • Inducer fan outputs
  • Hot surface ignitor output
  • Flame sensor input
  • Gas valve output
  • Status LED for fault codes
  • Twinning compatible with another ICM280 board
  • Functions with all 24 VAC thermostats
  • Drop-in replacement for Goodman, Janitrol, Texas Instruments, White-Rodgers and UTEC
  • For 80+ and 90+ applications
  • 9-pin card slot connection and 9-pin Molex connector on board
  • UL recognized

Specs

–
Product Type:

Furnace Control

Voltage:

Line (98/132 VAC) @ 60 Hz

Fan:

2 HP @ 240 VAC

Inducer Motor:

4A, FLA-8.0 LRA @ 120 VAC

Gas Valve:

1.5A @ 30 VAC

Ignitor:

5 amps @ 120 VAC

Heat:

5A, 240 VAC

Cool Blower:

10A, 2 HP, 240 VAC

Heat Blower ON Delay:

30 Seconds

Cool Blower ON Delay:

5 Seconds

Heat Blower OFF Delay:

90 Seconds, 120 Seconds, 150 Seconds

Cool Blower OFF Delay:

60 Seconds

Operating Temp Range:

-40° to 176°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of ICM280 Furnace Control Module
ICM280 Furnace Control Module
SKU: ICM280
(20)

You May Also Need

3.5" WC Gas Valve, 24V, B1282628S
SKU: B1282628S
Goodman-Amana

Product Reviews

4.5 out of 20 reviews
89% would recommend this product
4.5
out of 20 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

SupplyHouse is great. Highly recommend.

When the control module went out on our furnace we decided to order the part ourselves and watch installation tutorials on YouTube instead of paying an HVAC company $800 to install a part that costs under $100. I did end up ordering the wrong module at first, so I called to order the correct one and inquire about a refund. SupplyHouse gave me a full refund for the incorrect part and even sent me a shipping label via email. Shipping was fast on both. Now our furnace is working again for a fraction of the cost.
VS

Most Liked Negative Review

Lasted about 10 days

Installed this board for my customer worked about 10 days and would lock out with no fault codes. I replaced it with a White Rodgers 50T35-743 From now on no more IMC boards for me
Showing 1-10 of 20 reviews

great control board

This product replaced the control board in an old furnace. The furnace was a goodman. It was and easy install and startup. almost plug and play.
Hildy
MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part needed for Goodman furnace.

Replacement for control board in an older Goodman furnace.
Service Tech
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

This control board was really easy to install and get the furnace back up and running. Nothing special was needed just switch the wires out and put the power back on. Supply House was able to get it to me fast - which was important is we had a cold snap.
Dave
Ann Arbor, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As Described and On Time

The board fit perfectly and works fine.
Part Time Helper
Charlotte, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved a service call,

No A/C, no fan. Then the thermostat went dark. Transformer still putting out power. Took a chance and changed out the board and motor capacitor. Now everything all good again. HVAC in attic, so service call would have been big bucks, I think I saved a lot by DIY.
mj
Sacramento
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good substitute for the OEM part

Works perfect.
ZZ
MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

QUALITY PRODUCT ...

AMAZING CUSTOMER SUPPORT & SERVICE ... VERY FAST SHIPPING ... EXCELLENT FURNACE CONTROL MODULE ... THANKS
WASH81
ARIZONA. CALIFORNIA. MICHIGAN. OREGON.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very smooth transaction. Quick shipping.

Worked great. Direct replacement and great pricing.
Ryan
Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, I buy this product again.

good product
Emofixer
Harvard, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A new circuit board fixed several nuisance issues

A new board replace a previously repaired board and several nuisance issues were resolved. Such as the furnace starting 3 times before staying on and several failed start attempts by the blower motor before finally latching and staying on. I'm delighted that a relatively inexpensive board corrected these issues for my grandmother and we have avoided replacing the entire furnace at this time.
Jo
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: bought this icm280 last sept. for furnace gmp075-4 furnace - the ac works great but now in the heat mode, it does nothing. the led light just stays on and does not give me any codes. all wirings were transferred one by one and recheck against schematics. all wirings are all in the same place. I put back the old one that had issues with ac and it works fine with heat. Do i have warranty on this or i have to buy a new one again?

Asked by archie 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This product carries a 1-year warranty from the date of purchase.

Was this review helpful to you?
- Smart tech

I think the problem with these control board are the homeowners installing them. Usually the main problem is the person, homeowner, doing their own work, doesn't know what they are even looking at, or even what connection does what function. If they spent the money on having it done by a professional they wouldn't have to spend the time on this site complaining about the control board that more then likely isn't bad at all.

Was this review helpful to you?
- MK

I had similar problem but when I put the Fan from Manual to Auto on my thermostat, it started working for me. I don't think this board will work with the Fan in manual while in the Heat mode.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy