Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMS950704CXAB Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GMS950704CXAB
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Beckett Burner Replacement, 10735102S
10735102S
Goodman-Amana
(7)
Inducer Assembly, 0171M00001S
0171M00001S
Goodman-Amana
(38)
Control Board PCBBF112S
PCBBF112S
Goodman-Amana
(36)
Capacitor
20L440
Sorry, we don't currently sell this item.
Request This Item
3.5" WC Gas Valve, 24V, B1282628S
B1282628S
Goodman-Amana
(17)
Wiring Harness, 0159F00003
0159F00003
Goodman-Amana
Heat Exchanger Assembly; 3B
0257F00054
Sorry, we don't currently sell this item.
Request This Item
Mini Hot Surface Ignitor, 20165703S
20165703S
Goodman-Amana
(37)
Limit Switch, 20162903SP
20162903SP
Goodman-Amana
M/R Limit Switch, 10123535SP
10123535SP
Goodman-Amana
Resettable Limit Switch (L200F), 10123533SP
10123533SP
Goodman-Amana
(1)
Manifold, 20196402
20196402
Goodman-Amana
1130 RPM 4 Speed Motor (1/2HP, 115V), 0131F00042SP
0131F00042SP
Goodman-Amana
(22)
Natural Gas Burner Orifice, 0163F00018
0163F00018
Goodman-Amana
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
Air Pressure Switch (-.37" WC), 20197312
20197312
Goodman-Amana
(7)
Replacement Part, SKU
0130F00000Ps
Sorry, we don't currently sell this item.
Request This Item
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Goodman Tax Credit 150
PM-GTAXCRDT150
Sorry, we don't currently sell this item.
Request This Item
Homeowners Instructions
HI-115A
Sorry, we don't currently sell this item.
Request This Item
Installation Instructions
IO-661
Sorry, we don't currently sell this item.
Request This Item
Installation Instructions
IO-277C
Sorry, we don't currently sell this item.
Request This Item
Installation Instructions; Humidifier
22323501
Sorry, we don't currently sell this item.
Request This Item
Goodman Nameplate
0161F00000P
Sorry, we don't currently sell this item.
Request This Item
Repair Parts Manual
RP-411
Sorry, we don't currently sell this item.
Request This Item
Drain Bag Kit, 10195517Q
10195517Q
Goodman-Amana
(1)
Cabinet Assembly
+
Blower Assembly
+
Chassis Assembly 1
+
Chassis Assembly 2
+
Heat Exchanger/Manifold/Gas Valve
+
Recoup Coil Assembly
+
Standpipe Bag Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Gas Furnace GMS950704CXAB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video