Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMTH115-5 Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GMTH115-5
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
12.5 MFD 370V Round Run Capacitor, CAP125000370RPP
CAP125000370RPP
Goodman-Amana
(3)
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
Manifold-gas 5 Cell, B4026003
B4026003
Goodman-Amana
3.5" WC Gas Valve, 24V, B1282628S
B1282628S
Goodman-Amana
(17)
Furnace Ignitor, B1401018S
B1401018S
Goodman-Amana
(14)
Control Board, B1809913S
B1809913S
Goodman-Amana
(20)
In Shot Burner, B4022700
B4022700
Goodman-Amana
(14)
300°F Primary Limit Switch, B1370195
B1370195
Goodman-Amana
(1)
3/4 HP Direct Drive Blower Motor, B1340023S
B1340023S
Goodman-Amana
Natural Gas Burner Orifice, 0163F00018
0163F00018
Goodman-Amana
Pressure Switch, (-)0.75PF, 0130F00506S
0130F00506S
Goodman-Amana
(2)
Rollout Limit Switch (L300F), B1370145
B1370145
Goodman-Amana
(9)
Sub-Assembly; Heat Exchanger, 5 Cell - 21"
4021305S
Sorry, we don't currently sell this item.
Request This Item
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Inducer Motor Assembly, B4059000S
B4059000S
Goodman-Amana
(6)
Wire Harness
4068401
Sorry, we don't currently sell this item.
Request This Item
Wire Harness; 2-Pin
4068402
Sorry, we don't currently sell this item.
Request This Item
Installation Instructions
IO-181D
Sorry, we don't currently sell this item.
Request This Item
Lighting Instructions
IO-605
Sorry, we don't currently sell this item.
Request This Item
Special Instructions; 36G Valve
IO-604
Sorry, we don't currently sell this item.
Request This Item
Supplement
IO-616
Sorry, we don't currently sell this item.
Request This Item
User's Manual
HI-111C
Sorry, we don't currently sell this item.
Request This Item
Wrapper Assembly
+
Heat Exchanger Assembly
+
Burner Box Assembly
+
Blower Assembly
+
Misc. Electrical and Hardware
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Gas Furnace GMTH115-5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video