Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMV950704CXAB Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GMV950704CXAB
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Beckett Burner Replacement, 10735102S
10735102S
Goodman-Amana
(7)
Inducer Draft Blower Assembly, 0271F00126S
0271F00126S
Goodman-Amana
(20)
Integrated Fan Control, PCBBF107S
PCBBF107S
Goodman-Amana
(9)
Coil; Inductor
20218901
Sorry, we don't currently sell this item.
Request This Item
1/2" 2 Stage Natural Gas Valve, 3.5" WC (24V), 0151F00000PS
0151F00000PS
Goodman-Amana
(11)
Wiring Harness
11118705
Sorry, we don't currently sell this item.
Request This Item
Wiring Harness
20276015
Sorry, we don't currently sell this item.
Request This Item
5-Pin Wire Harness, 20275905
20275905
Goodman-Amana
3 Cell Heat Exchanger, 0257F00146S
0257F00146S
Goodman-Amana
Mini Hot Surface Ignitor, 20165703S
20165703S
Goodman-Amana
(37)
Limit Switch 155°F, 20162907SP
20162907SP
Goodman-Amana
Hi Limit 190F, 10123537SP
10123537SP
Goodman-Amana
Resettable Limit Switch (L200F), 10123533SP
10123533SP
Goodman-Amana
(1)
Manifold, 20196402
20196402
Goodman-Amana
3/4 HP Blower Motor, 0231K00024A
0231K00024A
Goodman-Amana
(1)
Natural Gas Burner Orifice, 0163F00018
0163F00018
Goodman-Amana
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
Pressure Switch (-1.10" WC), 11177113
11177113
Goodman-Amana
(4)
Pressure Switch (-0.10 W.C.), 20197308
20197308
Goodman-Amana
(2)
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Goodman Tax Credit; 200
PM-GTAXCRDT200
Sorry, we don't currently sell this item.
Request This Item
Homeowners Instructions
HI-115A
Sorry, we don't currently sell this item.
Request This Item
Installation instructions
IO-661
Sorry, we don't currently sell this item.
Request This Item
Installation instructions
IO-280C
Sorry, we don't currently sell this item.
Request This Item
Goodman Nameplate
0161F00000P
Sorry, we don't currently sell this item.
Request This Item
Repair Parts Manual
RP-420
Sorry, we don't currently sell this item.
Request This Item
Drain Bag Kit, 10195517Q
10195517Q
Goodman-Amana
(1)
Cabinet Assembly
+
Blower Assembly
+
Chassis Assembly
+
Heat Exchanger Assembly/Manifold/Gas Valve
+
Recupe Coil Assembly
+
Standpipe Bag Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Gas Furnace GMV950704CXAB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video