Shop Limited Time Deals
Main product image of GSX13 3 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

GSX13 3 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSX130361
Rating:
(1)
Q&A:
(3)
GSX13 3 Ton 13 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSX130361 has been discontinued
Discontinued April 8, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
GSXN 3 Ton, 13.4 SEER2 Central Air Conditioner
Brand:
Goodman
SKU:GSXN3N3610
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
230V, 208V
Product Highlight: SEER
13 Rating
Product Highlight: Refrigerant Type
R-410A

Description

Please note: This product is not available for sale in the following states: AL, AR, AZ, CA, DE, FL, GA, KY, LA, MD, MS, NC, NM, NV, OK, SC, TN, TX, VA due to not meeting minimum SEER requirements.

The Goodman GSX13 Air Conditioner uses the environmentally friendly refrigerant R-410A, which is chlorine-free to help prevent damage to the ozone layer. This unit features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. With its 13 SEER rating, the GSX13 will help reduce energy consumption throughout the life of the system.

Features
  • Outdoor Unit
  • 5 Year Compressor Warranty
  • 5 Year Parts Warranty
  • R410A environmentally friendly refrigerant
  • Energy-efficient scroll compressor
  • High-pressure switch
  • Factory-installed
  • filter dryer
  • Copper tube/enhanced aluminum fin coil
  • Service valves with sweat connections and easy-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified
  • ETL Listed

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

Unit Type:

Condenser R-410A

SEER:

13

EER:

11

Voltage:

230V

208V

Hertz:

60

Phase:

1

Ton:

3

Cooling Capacity (BTU):

36000

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

3/4"

Energy Star Rated:

No

Country of Origin:

USA

Features:

Standard

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

19 Replacement Parts

45/5MFD 440V Dual Run Capacitor
SKU: CAP050450440RTP
Goodman-Amana
Control Cover, 0121R00053PDGS
SKU: 0121R00053PDGS
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice item, great price from PexSupply.co

Received well protected AC Compressor in crated box via Yellow Frieght. Searched other web sites and found this was a great deal, but also was protected by a return policy compared to other purchasing channels such as [@]. Was very happy with item. I brazed my connections, the using was already charged to save me money. I did have an AC company come pump down the line with a vacuum and I was charged $55 a pound for R410A. Having R410 already charged within the compressor helped save some money as I did have to pay for one pound of R410. Unit is quite and the AC compressor works well to cool our 1,800 sq foot third floor.
Todd
North Colorado Springs, CO
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: can I use this as a replacement for an older goodman I currently have and not have to change the line or the air handler? My Older Goodman is a 2.5 ton, I have been told is too small and I need a 3 ton..............

Asked by aram 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can, as long as the air handler is the right size and uses R410A refrigerant.

Was this review helpful to you?
- Todd

It is recommended that the line be changed if you used a different refrigerant such as R22. If you cannot change the line, recommend having an AC professional clean, purge and evacuate the lines. The concern is contamination which could shorten the life of the AC compressor. When you have the AC professional come to you house, they can properly size the AC unit for you. Instead of purchasing the item from the AC company, find out the specifications and purchase on PexSupply, and then have the AC professional come back to install.

Was this review helpful to you?

Q: does this unit come pre-charged with r410

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this unit does not come pre-charged.

Was this review helpful to you?

Q: Does this qualify for the 2010 federal energy credit?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It does not; the SEER rating on this unit is too low.

Was this review helpful to you?