Shop Resideo Sale
Main product image of 3/8" LL x 3/4" SL x 25 ft. Refrigerant Line Set
Magnifying glass
Hover image to zoom

3/8" LL x 3/4" SL x 25 ft. Refrigerant Line Set

Brand:
ICOOL
SKU:
F383438025
Rating:
(29)
Q&A:
(0)
3/8" LL x 3/4" SL x 25 ft. Refrigerant Line Set
Magnifying glass
Hover image to zoom
$204.83 each
In Stock
In Stock
Get 54 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL

Description

–
Note: Insulation is only for suction line (not the liquid line).

Plain end line set with straight ends used for connecting and outdoor air conditioner or heat pump to an indoor evaporator coil.

Specifications:
  • Liquid Line: 3/8"
  • Suction Line: 3/4"
  • Insulation: 3/8"
  • Length: 25 ft.

    Line Set Covers provide protection and conceal unsightly piping systems. They are perfect for mini splits and conventional split Air conditioning systems.
  • Specs

    –
    Length (Feet):

    25'

    Application:

    Cooling

    Features:

    Insulated

    Insulation Thickness:

    3/8"

    Suction Line:

    3/4"

    Liquid Line:

    3/8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4.07 out of 29 reviews
    73% would recommend this product
    4.07
    out of 29 Reviews
    73% would recommend this product
    WRITE A REVIEW
    5 star
    66%
    4 star
    10%
    3 star
    3%
    2 star
    7%
    1 star
    14%
    WRITE A REVIEW

    Most Liked Positive Review

    Would buy products again.

    I have purchased multiple items from Supply House and all have arrived quickly and in good shap The Lineset I just ordered was beat up a little and package was destroyed by the shipping company (UPS) no fault of Supply House. They may want to rethink using them as their shipping company.
    VS

    Most Liked Negative Review

    This is Junk. Kinks trying to unroll it

    This is thinner than the normal copper we get and it kinks really easy. We ended up throwing it out and buying a new one from our local supplier. This is the first thing I've ever returned to Supply House and They are my number 1 Pump and small parts supplier.
    Showing 1-10 of 29 reviews

    I will definitely buy from you guys as much as possible

    Everything that I've ordered from you guys has been exactly what I ordered and right on time this line set was excellent.
    Reddog76
    Anderson , SC
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A reliable choice for any standard HVAC install.

    this 3/8" LL x 7/8" SL refrigerant line set is solid quality and worked great for my 4-ton AC installation. The copper lines are durable and the insulation is thick and consistent along the entire length. Easy to work with, bends smoothly without kinking, and holds pressure well.
    Yasir Khan
    Cleveland,Ohio
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    I was surprised how quick it came, this isn't a job anyone can do, my son and grandson tore out a three year old line which had 12 fittings in the liquid line. Poor install from previously, took about five hours to complete. Very good product
    Satisfied customer
    Illinois
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    No

    Was able to get job done with it but the 3/4" copper line was very easy to kink.
    H.A
    Palmdale CA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Do not buy this !!! junk is a understament

    Its junk. It kinks any bend past a 30 45 degree. I thro it out and went to a local supply house. Stop sell this product line.
    E
    buffalo
    2 years ago
    Was this review helpful to you?

    Line set

    It's pretty hard to mess up an order like this! One line set, 35' long and we had 4' extra when we were done.
    Dave
    MKE
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Supplyhouse has done good for me

    Product ordered and delivered. Easy.
    Bosco
    Wisc
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    awesome everything. thank you supply house

    On time every time Thanks all at supply house
    dan
    kc
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I always get the right item

    When the help desk looks for the SKU so I can order on line it is always exactly what I wanted.
    FJW1
    Lamoni, Iowa
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This is Junk. Kinks trying to unroll it

    This is thinner than the normal copper we get and it kinks really easy. We ended up throwing it out and buying a new one from our local supplier. This is the first thing I've ever returned to Supply House and They are my number 1 Pump and small parts supplier.
    The Poop Guy!!!
    South Bend Indiana
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy