Pros, Join Our TradeMaster Program!
Description
The Goodman GSX13 Air Conditioner uses the environmentally friendly refrigerant R-410A, which is chlorine-free to help prevent damage to the ozone layer. This unit features energy efficiencies and operating sound levels that are among the best in the heating and cooling industry. With its 13 SEER rating, the GSX13 will help reduce energy consumption throughout the life of the system.

> Features
  • Outdoor Unit
  • 5 Year Compressor Warranty
  • 5 Year Parts Warranty
  • R410A environmentally friendly refrigerant
  • Energy-efficient scroll compressor
  • High-pressure switchFactory-installed
  • filter dryer
  • Copper tube/enhanced aluminum fin coil
  • Service valves with sweat connections and easy-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified
  • ETL Listed
Read more
Manuals (3)
Specs
Application:
HVAC
Type:
Split System
Unit Type:
Condenser R-410A
EER:
11
SEER:
13
Voltage:
208v
230v
Hertz:
60
Phase:
1
Ton:
5
Cooling Capacity (BTU):
60000
Horse Power:
1/6
Liquid Line:
3/8"
Suction Line:
3/4"
Energy Star Rated:
No
Features:
Standard
Warranty:
5 Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.