
| Refrigerant Type: | R-410A |
|---|---|
| Application: | HVAC |
| Type: | Split System |
| Unit Type: | Condenser R-410A |
| SEER: | 16 |
| Voltage: | 230V 208V |
| Hertz: | 60 |
| Phase: | 1 |
| Ton: | 3 |
| Cooling Capacity (BTU): | 34800 |
| Horse Power: | 1/6 |
| Liquid Line: | 3/8" |
| Suction Line: | 7/8" |
| Weight (lbs): | 178 lbs |
| Warranty: | 10 Year (Parts) |
| Energy Star Rated: | Yes |