Apply to be a TradeMaster!
Main product image of Goodman 5 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

Goodman 5 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSX160601
Rating:
(0)
Q&A:
(0)
Goodman 5 Ton 16 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSX160601 has been discontinued
Discontinued February 1, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
5 Ton 14.3 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Air Conditioner
Brand:
Goodman
SKU:GLXS4BA6010
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
54000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
230V, 208V
Product Highlight: SEER
16 Rating
Product Highlight: Refrigerant Type
R-410A

Description

–
The GSX16 Air Conditioner uses the chlorine-free refrigerant R-410A and features operating sound levels that are among the lowest in the heating and cooling industry. With its 16 SEER rating, the GSX16 will help reduce energy consumption throughout the life of the system.

Features
  • Energy-efficient compressor
  • Factory-installed filter drier
  • Fully charged for 15' of tubing length
  • Copper tube/aluminum fin coil
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified; ETL Listed
  • 10-Year Parts Limited Warranty

Specs

–
Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

Unit Type:

Condenser R-410A

SEER:

16

Voltage:

230V

208V

Hertz:

60

Phase:

1

Ton:

5

Cooling Capacity (BTU):

54000

Horse Power:

1/3

Liquid Line:

3/8"

Suction Line:

7/8"

Weight (lbs):

301 lbs

Warranty:

10 Year (Parts)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


16 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM