Apply to be a TradeMaster!
Main product image of GSZ14 3 Ton 14 SEER R-410A Refrigerant Heat Pump
Magnifying glass
Hover image to zoom

GSZ14 3 Ton 14 SEER R-410A Refrigerant Heat Pump

Brand:
Goodman
SKU:
GSZ140361
Rating:
(0)
Q&A:
(0)
GSZ14 3 Ton 14 SEER R-410A Refrigerant Heat Pump
Magnifying glass
Hover image to zoom
GSZ140361 has been discontinued
Discontinued September 23, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER
14 Rating
Product Highlight: Voltage
208V, 230V
Product Highlight: Ton
3
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Heating Capacity (BTU)
36000 BTUs

Description

–
Product Features
  • High-efficiency scroll compressor
  • Factory-installed bi-flow liquid line filter drier
  • Factory-installed compressor crankcase heater
  • SmartShift technology to ensure quiet, reliable defrost
  • Factory-installed suction-line accumulator
  • Cooling Capacity (BTU/HR): 36,000
  • Heating Capacity (BTU/HR): 36,000

Specs

–
Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

Unit Type:

Heat Pump R-410A

SEER:

14

Voltage:

208V

230V

Hertz:

60

Phase:

1

Ton:

3

Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

36000

Suction Line:

3/4"

Country of Origin:

USA

Warranty:

5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Refrigerant Type
Application
Voltage
Phase
CURRENT ITEM
Product Image of GSZ14 3 Ton 14 SEER R-410A Refrigerant Heat Pump
GSZ14 3 Ton 14 SEER R-410A Refrigerant Heat Pump
SKU: GSZ140361
R-410A
HVAC
208V
230V
1

32 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM