Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GUS100-4 Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GUS100-4
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
Goodman Gas Furnace GUS100-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
5.6" OAO PSC Direct Drive Fan & Blower Motor (115V, 1/2-1/6 HP, 1075 RPM)
SKU:
5460-USMOTORS
US Motors
Safety Switch, B1370819
SKU:
B1370819
Goodman-Amana
Blower Wheel, 10" x 10", D6723306S
SKU:
D6723306S
Goodman-Amana
7" Limit Switch, 1370910S
SKU:
1370910S
Goodman-Amana
Control Board, B1809904S
SKU:
B1809904S
Goodman-Amana
Door Interlock Switch, 10690402S
SKU:
10690402S
Goodman-Amana
Janitrol Inducer Assembly, B1859001S
SKU:
B1859001S
Goodman-Amana
10" x 8" Blower Wheel, B1368016S
SKU:
B1368016S
Goodman-Amana
Natural Gas Orifice, B1789342
SKU:
B1789342
Goodman-Amana
Furnace Ignitor, B1401018S
SKU:
B1401018S
Goodman-Amana
5 MFD/370V Oval Capacitor, CAP050000370VAP
SKU:
CAP050000370VAP
Daikin
1/2 HP 1075 RPM Blower Motor (115V), B1340020S
SKU:
B1340020S
Goodman-Amana
High Limit-TCO Switch, B1370108
SKU:
B1370108
Goodman-Amana
5 MFD Oval Run Capacitor (370V)
SKU:
12005
MARS
Vent Pipe And Drain, B1810500
SKU:
B1810500
Goodman-Amana
Limit Switch, 1370906S
SKU:
1370906S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video