Apply to be a TradeMaster!
1/2 HP 115V 7-Stage 4" Standard Capacity Submersible Well Pump, 10GS05421C

1/2 HP 115V 7-Stage 4" Standard Capacity Submersible Well Pump, 10GS05421C

SKU:
10GS05421C
Rating:
(0)
Q&A:
(0)
1/2 HP 115V 7-Stage 4" Standard Capacity Submersible Well Pump, 10GS05421C
$989.18 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Dependable Goulds 4-In. Motor: Powered by Goulds Water Technology 4-in. motors for reliable operation and extended service life.
  • Corrosion-Resistant Construction: Stainless steel construction provides strength and resistance to corrosion in demanding applications.
  • Abrasion-Resistant Components: Glass-filled engineered composite impellers and diffusers provide excellent resistance to abrasion and wear.
  • Proven Floating Impeller Design: Floating impeller stack has more than 50 years of proven performance in sand handling and durable pumping applications.
  • Durable Polymer Bearing: Proprietary engineered polymer bearing offers strength and resistance to abrasion and wear.
  • Cast Stainless Steel Discharge Head: Features a built-in stainless steel check valve for durable, reliable operation.
  • Installer-Friendly Design: Two cast-in safety line loops provide convenient attachment points during installation.
  • 2 Wires