Designed with the highly efficient electronically commutated permanent magnet motor (ECM technology), this revolutionary pump consumes 40% less energy while delivering an added variable speed technology that offers further power savings. Through microprocessor technology the motor is provided the precise frequency and voltage for optimum performance. This pump provides instant availability of hot water, even at the tap farthest from the hot water heater, therefore, reducing the amount of wasted water. This model has a thermostat with and adjustable Set Point range from 68ºF to 158ºF. The built-in temperature sensor will turn the circulator off when it reaches the Set Point and turn the circulator on when the temperature is more than 10ºF (6ºC) below the Set Point.
| Material: | Brass |
|---|---|
| Lead Free: | Yes |
| Type: | Dedicated |
| Max. Working Temp (F): | 203°F |
| Max Pressure (PSI): | 145 |
| Voltage: | 100v - 240v |
| Hertz: | 60 |
| Flow Rate (GPM): | 6 |
| Connection Size: | 1/2" |
| Connection Type: | Union |
| Motor: | ECM |
| Application: | Domestic Hot Water |
Hi Paul. Yes, that is ok since this pumps draws 0.7 amps at 120V (84 watts).