The Day Savers – A National Tradesmen Day Contest
Main product image of E1-BCSFNRNW-01 E Series, Circulating Pump w/ Adjustable Thermostat and Plug (1/2" Sweat)
Magnifying glass
Hover image to zoom

E1-BCSFNRNW-01 E Series, Circulating Pump w/ Adjustable Thermostat and Plug (1/2" Sweat)

SKU:
60A0G3002
Rating:
(1)
Q&A:
(0)
E1-BCSFNRNW-01 E Series, Circulating Pump w/ Adjustable Thermostat and Plug (1/2" Sweat)
Magnifying glass
Hover image to zoom
$354.70 each
In Stock
In Stock
Get 5 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
100v - 240v

Description

Designed with the highly efficient electronically commutated permanent magnet motor (ECM technology), this revolutionary pump consumes 40% less energy while delivering an added variable speed technology that offers further power savings. Through microprocessor technology the motor is provided the precise frequency and voltage for optimum performance. This pump provides instant availability of hot water, even at the tap farthest from the hot water heater, therefore, reducing the amount of wasted water. This model has a thermostat with and adjustable Set Point range from 68ºF to 158ºF. The built-in temperature sensor will turn the circulator off when it reaches the Set Point and turn the circulator on when the temperature is more than 10ºF (6ºC) below the Set Point.

For models with the adjustable thermostat, there is an adjustable Set Point range from 68ºF to 158ºF (20ºC to 70ºC). This built-in temperature sensor will turn the circulator off when it reaches the Set Point and turn the circulator on when the temperature is more than 10ºF (6ºC) below the Set Point. The adjustable thermostat is only available on fixed-speed motors.



Product Features
  • Saves 68% electricity compared to a standard circulating pump
  • Highly efficient ECM Technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • Maintenance free without blockage, extended service life
  • Single bearing design
  • Shaftless and sealless

Specs

Material:

Brass

Lead Free:

Yes

Max. Working Temp (F):

203°F

Max Pressure (PSI):

145

Voltage:

100v - 240v

Hertz:

60

Flow Rate (GPM):

6

Connection Size:

1/2"

Connection Type:

Sweat

Motor:

ECM

Application:

Domestic Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great pump

The last pump I had like this one ran most of the time and lasted about 10-15 years. This one with the thermostat will greatly help to reduce the wear and tear on the pump. I also have it plugged into a Z-wave controlled outlet so it shuts off at night and when the house alarm is set. Hopefully this way this pump will last twice as long if not more. Extremely quiet, which is nice.
Ctuinstra
Mid Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy