Apply to be a TradeMaster!
Main product image of E1-BCTFNRNW-01, E Circulating Pump w/Adjustable Thermostat and Plug (1/2" FPT)
Magnifying glass
Hover image to zoom

E1-BCTFNRNW-01, E Circulating Pump w/Adjustable Thermostat and Plug (1/2" FPT)

SKU:
60A0G3003
Rating:
(1)
Q&A:
(0)
E1-BCTFNRNW-01, E Circulating Pump w/Adjustable Thermostat and Plug (1/2" FPT)
Magnifying glass
Hover image to zoom
$360.85 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
FPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
100v - 240v

Description

–

Designed with the highly efficient electronically commutated permanent magnet motor (ECM technology), this revolutionary pump consumes 40% less energy while delivering an added variable speed technology that offers further power savings. Through microprocessor technology the motor is provided the precise frequency and voltage for optimum performance. This pump provides instant availability of hot water, even at the tap farthest from the hot water heater, therefore, reducing the amount of wasted water.



Product Features
  • Saves 68% electricity compared to a standard circulating pump
  • Highly efficient ECM Technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • Maintenance free without blockage, extended service life
  • Single bearing design
  • Shaftless and sealless

Specs

–
Material:

Brass

Lead Free:

Yes

Type:

Dedicated

Max. Working Temp (F):

203°F

Max Pressure (PSI):

145

Voltage:

100v - 240v

Hertz:

60

Flow Rate (GPM):

6

Connection Size:

1/2"

Connection Type:

FPT

Motor:

ECM

Application:

Domestic Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect replacment

This pump is replacing one that worked for 16 years. Fit perfectly and functioning as it should.
John
New Orleans,LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy