Apply to be a TradeMaster!
Main product image of JS+ Series Shallow Well Jet Pump, Cast Iron (115/230V, 1 HP)
Magnifying glass
Hover image to zoom

JS+ Series Shallow Well Jet Pump, Cast Iron (115/230V, 1 HP)

SKU:
J10S
Rating:
(2)
Q&A:
(1)
JS+ Series Shallow Well Jet Pump, Cast Iron (115/230V, 1 HP)
Magnifying glass
Hover image to zoom
$1,421.00 each
In Stock
In Stock
Get 18 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
3500 RPM
Product Highlight: Discharge
1" NPT
Product Highlight: Suction Line
1-1/4" NPT SL

Description

–

(J10S) JS+ Series Shallow Well Jet Pump, Cast Iron (115/230V, 1 HP)


Product Features

  • Compact design has an integral shallow well adapter built into the casing, eliminating the need for a separate shallow well adapter.
  • Serviceable:
    • Back pullout design for service without disturbing piping.
    • Two compartment motor for access to wiring and replaceable components.
    • Nozzle clean out plug in shallow well adapter.
    • Corrosion resistant, plastic tubing and fittings are easily removed for cleaning. Premium O-ring design fittings need only be hand tight to seal.
  • Impeller: F.D.A. compliant, glass filled engineered composite. Corrosion and abrasion resistant.
  • Diffuser (Guidevane): Bolt down glass filled engineered composite diffuser has stainless wear ring for extended performance in abrasive conditions.
  • Tubing and Fittings: F.D.A. compliant engineered plastic is corrosion and U.V. resistant.
  • Powered for Continuous Operation: Pump ratings are within the motor manufacturer's recommended working limits. Can be operated continuously without damage.
  • Corrosion Resistant: Electro-coat paint is baked on.
  • Protected Mechanical Seal: Diaphragm retains water in the casing to ensure the mechanical seal can never run dry.
  • Excellent Air Handling Ability: After initial priming the pump has the ability to re-prime itself.
  • Basic Pump Unit: Includes pump with integral shallow well jet (nozzle and venturi), motor, pressure switch and tubing.


Specifications

  • Pump:
    • Pipe connections: 1-1/4" NPT suction and 1" NPT discharge
    • Pressure switch: AS4 preset (30-50 PSI)
  • Motor:
    • NEMA standard
    • 60 Hz
    • 1 HP, 115/230 V capacitor start
    • Single phase
    • 3500 RPM
    • Built-in overload with automatic reset
    • Stainless steel shaft
    • Rotation: clockwise when viewed from motor end
    • UL778 listed

Specs

–
Product Type:

Pump

Voltage:

115/230V

Max Temp (F):

140°F

Phase:

1

Hertz:

60

Horse Power:

1

RPM:

3500

Discharge:

1" NPT

Suction Line:

1-1/4" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Company, Great Product!

Smooth, quiet, powerful, quick shipping. Very Happy with product and company. We had a few measures beyond either of our control and they were very accommodating. Honestly one of the best customer experiences I've had in my life. No because of a discount which they did give, because of the way I was treated and these days that's priceless. Thank You, I highly recommend this company and this brand pump. Mike
Pro Tow Mike
OBX, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Installed with no issues. Pump works excellent.
Pro Tow Mike
OBX, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the amp requirements for this pump

Asked by well 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. The amperage for this pump is 16.2/8.1 amps.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy