Apply to be a TradeMaster!
Main product image of JRS Series 1 Phase Shallow Well Jet Pump (115/230V, 1 HP)
Magnifying glass
Hover image to zoom

JRS Series 1 Phase Shallow Well Jet Pump (115/230V, 1 HP)

SKU:
JRS10
Rating:
(0)
Q&A:
(0)
JRS Series 1 Phase Shallow Well Jet Pump (115/230V, 1 HP)
Magnifying glass
Hover image to zoom
$1,190.35 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1 HP
Product Highlight: Suction Line
1-1/4" NPT SL
Product Highlight: Discharge
1" NPT

Description

–

Features:

  • Compact: Design has an integral shallow well jet built into the casing, which eliminates the need for a separate shallow well adapter.
  • Serviceable: 
    • Back pullout design allows disassembly of pump for service without disturbing piping. 
    • Two compartment motor for easy access to motor wiring and replaceable components. 
    • Nozzle clean out plug in pump case. 
    • Corrosion resistant, engineered plastic tubing and fittings are easily removed for cleaning. Premium O-ring design fittings need only be hand tight to seal 
    • O-ring casing seal
  • Drain Plug: For ease of winterizing and maintenance.
  • Seal Housing: Engineered composite. Corrosion and abrasion resistant.
  • Impeller: F.D.A. compliant, glass filled engineered composite. Corrosion and abrasion resistant.
  • Diffuser (Guidevane): F.D.A. compliant, injection molded, food grade, glass filled engineered composite for durability and abrasion resistance.
  • Tubing and Fittings: F.D.A. compliant engineered plastic is corrosion and U.V. resistant.
  • Powered for Continuous Operation: Pump ratings are within the motor manufacturer's recommended working limits. Can be operated continuously without damage.
  • Excellent Air Handling Ability: After initial priming the pump has the ability to reprime itself even when air gets into the system. Pumping resumes once the water level rises above the foot valve. li>NSF Listed: The first NSF listed jet pumps in the industry. All jet pumps and shallow well components only, deep well components are not listed.

Specs

–
Voltage:

115/230V

Horse Power:

1

Phase:

1

Suction Line:

1-1/4" NPT

Discharge:

1" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy