Apply to be a TradeMaster!
Main product image of E1-BCANCT1W-06 Autocirc E1 Recirculating Pump w/ Fixed Thermostat & Timer (On 85°F Off 95°F) (1/2" NPT)
Magnifying glass
Hover image to zoom

E1-BCANCT1W-06 Autocirc E1 Recirculating Pump w/ Fixed Thermostat & Timer (On 85°F Off 95°F) (1/2" NPT)

SKU:
LHB08100092
Rating:
(0)
Q&A:
(0)
E1-BCANCT1W-06 Autocirc E1 Recirculating Pump w/ Fixed Thermostat & Timer (On 85°F Off 95°F) (1/2" NPT)
Magnifying glass
Hover image to zoom
LHB08100092 has been discontinued
Discontinued December 24, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
E1-BCAFNCTW-01 Autocirc E1 Recirculating Pump w/ Fixed Thermostat & Timer (On 85-Degree (F) Off 95-Degree (F)) (1/2" NPT)
SKU:60A0G6001
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
115V

Description

Replaces Old Model ACT303BTW

This Autocirc lead-free pump is designed with a highly efficient, electronically commutated, permanent magnet motor (ECM/PM technology) specifically for potable water systems. This unique design is perfect for retrofits. The Autocirc is the most efficient system, turning on only when the system needs to be replenished with hot water. The pump is installed under the sink farthest from the water heater where hot water takes the longest to arrive. No recirculation pipe required!

The pump is controlled by a timer and thermostat. A built-in temperature sensor automatically turns the pump ON when water temperature in the hot water line cools down to 85°F. Water is then pumped from the hot to cold line. The pump turns OFF automatically when water temperature reaches 95°F, ensuring instant availability of shower warm water with maximum temperature hot water only seconds behind. When the pump is OFF, a built-in auto closure device prevents any other hot-to-cold line or cold-to-hot line mix. The pump is also equipped with 24 hour, adjustable timer to provide the most cost effective method of operation. The timer can be programmed to run only during the time periods when hot water is most frequently required.



Product Features
  • Silent during operation
  • Requires only one pump and one installation for all fixtures on the hot water plumbing line
  • Does not require a return line
  • Installs within minutes, directly under the sink
  • Saves the average family of four thousands of gallons of water annually
  • Saves money and pays for itself in a short period of time
  • Built-in 24-hour timer which allows the selection of system operating periods to suit family usage
  • Built-in fixed thermostat
  • Comes complete with a 6 ft. long power cord
  • Compact spherical motor design
  • Energy efficient ECM motor
  • Maintenance free without blockage
  • Single bearing design

Specs

Material:

Brass

Lead Free:

Yes

Max. Working Temp (F):

203°F

Max Pressure (PSI):

145

Voltage:

115V

Hertz:

60

Power Consumption:

14 Watts

RPM:

3450

Motor:

Canned Spherical

Connection Size:

1/2"

Connection Type:

NPT

Application:

Domestic Hot Water

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm