Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Size
–

3/8" (1)
1/2" (3)
1/2" x 3/8" (2)

Review Score
–

(1)

Gray Acetal Male Adapters

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 3/8" OD x 3/8" NPTF Male Adapter
3/8" OD x 3/8" NPTF Male Adapter
SKU: PI011223S
John Guest
SKU: PI011223S
Brand: John Guest
$3.15 each
BOX UP & SAVE 6%
$29.70 box of 10
$2.97 each
In Stock
Get 61 by Wed, Nov 25
In Stock
Get 61 by Wed, Nov 25
Compare
Product Image of 3/8" OD x 1/2" NPTF Male Adapter
3/8" OD x 1/2" NPTF Male Adapter
SKU: PI011224S
John Guest
SKU: PI011224S
Brand: John Guest
$4.50 each
BOX UP & SAVE 5%
$42.60 box of 10
$4.26 each
In Stock
Get 131 by Mon, Nov 23
In Stock
Get 131 by Mon, Nov 23
Compare
Product Image of 1/2" OD x 1/2" NPTF Male Adapter
1/2" OD x 1/2" NPTF Male Adapter
SKU: PI011624S
John Guest
SKU: PI011624S
Brand: John Guest
(1)
$4.23 each
BOX UP & SAVE 5%
$40.00 box of 10
$4.00 each
In Stock
Get 240 by Mon, Nov 23
In Stock
Get 240 by Mon, Nov 23
Compare
Product Image of 1/2" OD x 3/8" NPTF Male Adapter
1/2" OD x 3/8" NPTF Male Adapter
SKU: PI011623S
John Guest
SKU: PI011623S
Brand: John Guest
$3.80 each
BOX UP & SAVE 6%
$35.80 box of 10
$3.58 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of 1/2" OD x 3/8" BSPT Male Adapter
1/2" OD x 3/8" BSPT Male Adapter
SKU: PI011603S
John Guest
SKU: PI011603S
Brand: John Guest
$5.03 each
BOX UP & SAVE 4%
$48.10 box of 10
$4.81 each
In Stock
Get 26 by Tue, Nov 24
In Stock
Get 26 by Tue, Nov 24
Compare
Product Image of 1/2" OD x 1/2" BSPT Male Adapter
1/2" OD x 1/2" BSPT Male Adapter
SKU: PI011604S
John Guest
SKU: PI011604S
Brand: John Guest
$4.81 each
BOX UP & SAVE 5%
$45.90 box of 10
$4.59 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Gray Acetal Male Adapters

Gray Acetal Male Adapters are John Guest fittings that connect OD tubing to female threaded connections. The listed models pair 3/8" or 1/2" OD tubing with NPTF or BSPT male threads. The 1/2" OD models are described as gray acetal with a food grade nitrile O-ring, while the 3/8" OD NPTF models list a 145 PSI maximum working pressure and a 149 degrees Fahrenheit maximum working temperature. The 3/8" models also describe a push-fit connection that can be removed without damage to pipe or fitting. The catalog notes the 3/8" models can be used with plastic tubing, braided tubing, and soft metal pipe. Thread standard, tube OD, and pressure and temperature limits all decide whether a given adapter suits a job, so reading the full specification before ordering saves a return trip.

Subcategories

  • NPTF Male Adapters: John Guest NPTF models on this page include the 3/8" OD x 3/8" NPTF, the 3/8" OD x 1/2" NPTF, and the 1/2" OD x 3/8" NPTF Male Adapters. The 1/2" OD x 3/8" NPTF model is described for connecting OD tubing sizes to female NPT threads. Installers choose NPTF models when the port is threaded to that standard. The 3/8" OD NPTF models list a 145 PSI maximum working pressure.
  • BSPT Male Adapters: The 1/2" OD x 3/8" BSPT and 1/2" OD x 1/2" BSPT Male Adapters are described for connecting OD tubing sizes to female BSPT threads. Installers choose BSPT models when the port is threaded to that standard. Both are listed with 1/2" OD tubing and a food grade nitrile O-ring. The catalog describes them as gray acetal.
  • 3/8" OD Adapters: The 3/8" OD x 3/8" NPTF and 3/8" OD x 1/2" NPTF models use a push-fit connection that can be removed without damage to pipe or fitting. They list a 145 PSI maximum working pressure and a 149 degrees Fahrenheit maximum working temperature. The catalog describes hot and cold hydronic heating applications for these models. The maximum torque is listed at 3 Nm.
  • 1/2" OD Adapters: The 1/2" OD x 3/8" NPTF, 1/2" OD x 3/8" BSPT, and 1/2" OD x 1/2" BSPT models are made from gray acetal with a food grade nitrile O-ring. The catalog describes them as suitable for potable liquids, air, and inert gases. Beverage contractors can use them for CO2 and nitrogen gas lines, and other users can use them for pneumatics and vacuum. Each connects 1/2" OD tubing to a male thread.

Buying Guide

Start with the thread standard. The listed Gray Acetal Male Adapters include NPTF models, such as the 3/8" OD x 3/8" NPTF and 1/2" OD x 3/8" NPTF, and BSPT models, such as the 1/2" OD x 3/8" BSPT and 1/2" OD x 1/2" BSPT. NPTF and BSPT are different thread standards, so match the adapter to the female port it will join.

Next, match the tube OD. The listed models cover 3/8" and 1/2" OD tubing. The first size in each name is the tube OD, and the second is the thread size. Confirm both before ordering.

Check the pressure and temperature limits. The 3/8" OD NPTF models list a 145 PSI maximum working pressure, a 149 degrees Fahrenheit maximum working temperature, and a 3 Nm maximum torque. Limits are listed for those models only, and the 1/2" OD records do not state them, so verify them with the manufacturer or SupplyHouse.

Then consider the service. The 3/8" models describe hot and cold hydronic heating applications, and the 1/2" OD models describe use with potable liquids, air, inert gases, pneumatics, and vacuum. Confirm the intended service against the product description rather than assuming a match.

Finally, mind the torque. Stay within the 3 Nm maximum torque listed for the 3/8" models when threading the adapter, since acetal is plastic and can be damaged by overtightening.

Frequently Asked Questions

What are Gray Acetal Male Adapters used for?

Gray Acetal Male Adapters connect OD tubing to female threaded connections. The catalog describes the 3/8" models for plastic tubing, braided tubing, and soft metal pipe, and the 1/2" models as suitable for potable liquids, air, and inert gases.

What is the difference between NPTF and BSPT Gray Acetal Male Adapters?

Gray Acetal Male Adapters are listed with either NPTF or BSPT threads, which are different thread standards. The 1/2" OD x 3/8" NPTF model is described for female NPT threads, while the 1/2" OD x 3/8" BSPT model is described for female BSPT threads.

What pressure and temperature rating do Gray Acetal Male Adapters have?

The 3/8" OD x 3/8" NPTF and 3/8" OD x 1/2" NPTF models list a 145 PSI maximum working pressure and a 149 degrees Fahrenheit maximum working temperature. The 1/2" OD records do not state a rating, so verify it before using those on a pressure application.

Can Gray Acetal Male Adapters be removed without damaging the tube?

The 3/8" OD Gray Acetal Male Adapters describe a push-fit connection that can be removed without damage to pipe or fitting. Check the product description for the specific model before reusing one.

Are Gray Acetal Male Adapters lead-free?

The 3/8" OD x 3/8" NPTF and 3/8" OD x 1/2" NPTF Gray Acetal Male Adapters are described as lead-free and non-toxic. Confirm the same on any other model before ordering.

Didn't find what you're looking for? 
Let us know
.