Apply to be a TradeMaster!
Main product image of 1/2" OD x 3/8" BSPT Male Adapter
Magnifying glass
Hover image to zoom

1/2" OD x 3/8" BSPT Male Adapter

SKU:
PI011603S
Rating:
(0)
Q&A:
(0)
1/2" OD x 3/8" BSPT Male Adapter
Magnifying glass
Hover image to zoom
$5.03 each
BOX UP & SAVE 4%
$48.10 box of 10
$4.81 each
In Stock
In Stock
Get 26 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Connection Type
BSPT Connection
Product Highlight: OD
1/2"

Description

–

For connecting OD tubing sizes to female BSPT threads. Makes installations quick and easy. Makes connecting tubing to female threaded connections quick and easy. Fittings are manufactured in gray acetal with food grade nitrile O-ring, making them especially suitable for applications involving foodstuffs and potable liquids. They are also suitable for air and inert gases therefore can be used for CO2 and nitrogen beverage gas lines, pneumatics, vacuum as well as other applications.


Features:

  • For use with plastic or copper OD size tubing
  • Acetal body, nitrile O-ring
  • Quick and easy connection/disconnection
  • Food Quality, suitable for potable liquids and pure water
  • NSF51 and NSF61 listed
  • Lead free materials
  • Can be used for air/pneumatic and vacuum applications
  • Suitable for inert gasses, CO2 and nitrogen beverage lines

Specs

–
Product Type:

Male Adapter

Application:

Plumbing

Connection Type:

BSPT

Size:

1/2" x 3/8"

OD:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy