Apply to be a TradeMaster!
Main product image of 3/8" OD x 1/2" NPTF Male Adapter
Magnifying glass
Hover image to zoom

3/8" OD x 1/2" NPTF Male Adapter

SKU:
PI011224S
Rating:
(0)
Q&A:
(0)
3/8" OD x 1/2" NPTF Male Adapter
Magnifying glass
Hover image to zoom
$4.25 each
BOX UP & SAVE 5%
$40.20 box of 10
$4.02 each
In Stock
In Stock
Get 164 Mon, Oct 5
Order by 6PM, receive Monday

This item replaces: PI011224S-US

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Connection Type
NPTF Connection

Description

–
This acetal fitting can be used with various types of plastic tubing, braided tubing, and soft metal pipe. This Speedfit car wash fitting is ideal for fast installation in confined places and hard-to-reach spots.ools.

Features:
  • Acetal plastic material
  • 145 PSI maximum working pressure
  • 149° Fahrenheit maximum working temperature
  • 3 Nm maximum torque
  • Push-fit connection
  • Hot and cold hydronic heating applications
  • Lead-free
  • Non-toxic
  • Can be removed without damage to pipe or fitting
  • Non-flammable
  • Corrosion-free
  • Scale-resistant
  • Use With These Tube Types:

Specs

–
Application:

Plumbing

Size:

3/8" x 1/2"

Connection Type:

NPTF

Product Type:

Male Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy