Apply to be a TradeMaster!
Main product image of PipeBurst Pro Gold Series Package (Black FloodBug/SideKick)
Magnifying glass
Hover image to zoom

PipeBurst Pro Gold Series Package (Black FloodBug/SideKick)

Brand:
N/A
SKU:
PB301B
Rating:
(1)
Q&A:
(0)
PipeBurst Pro Gold Series Package (Black FloodBug/SideKick)
Magnifying glass
Hover image to zoom
We no longer carry PB301B
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Warranty
7 Year Limited Warranty

Description

This PipeBurst Pro Gold Series Package Includes:
  • (1) FloTrax
  • (1) VIP w/ SideKick
  • (1) Stainless Steel Ticker Valve
  • (3) Black FloodBugs w/ SideKick and all A/C Adapters (Total of 7 possible water detection points)
FloTrax

The FloTrax is a combination control panel, keypad, alarm, temperature sensor, and two-way communication tracking device all-in-one. The FloTrax provides full communication, monitoring and control for your entire PipeBurst Pro System. The integrated wireless design of the FloTrax combines its flexibility with the proven reliability of PipeBurst Pro.
Click Here to Read More about the FloTrax

VIP w/ SideKick

The VIP (valve interface panel) is the primary processing control unit for the PipeBurst Pro system. When water is detected by a FloodBug or SideKick sensor, the VIP's patent pending technology automatically turns off the water supply via the waterproof TickerValve. The VIP not only proactively shuts off the water supply to the facility, it also sounds a built in alarm and lights up an LED display to signal the occupants. The VIP difference is the proven quality of craftsmanship, which is Made in the USA with over 35 successful years of real world application experience. The VIP is able to sync up and communicate with all of the PipeBurst Pro products instantly when a leak is detected. The VIP easily integrates into your security system which provides maximum protection notification even when you are not on the premises.

Stainless Steel TickerValve

GreenField Direct's full flow, motorized, TickerValve is, frankly, over-engineered to provide the required "extra" power needed occasionally to insure the valve's full operation, even in tough water applications. Because of these potential hazards, the TickerValve cycles back and forth in a 90 degree rotation arc. This way if it encounters any sort of obstruction while closing that it can't power its way through, it can free itself by re-opening in reverse. 25 years ago GreenField Direct's valves rotated round and round, stopping every 90 degrees and never reversing; however this cycle pattern caused inherent problems that they have long since overcome with the back and forth rotation pattern used now. Additionally, the exclusive TickerValve features a 3/4 second close time to stop the leak fast, and a SloFlo "Ticking" action to open the valve in several slower steps. This prevents the surge of released energy, in the form of water hammer, from damaging your pipes upon a re-pressurizing of the homes plumbing every time the TickerValve is opened. Quick close and SloFlo open is a PipeBurst Pro systems exclusive feature.
Click Here to Read More about the TickerValve

FloodBug w/ SideKick

Experience coverage you can count on throughout your home or business with the wireless FloodBug and SideKick electronic water sensors; both key components of the PipeBurst Pro water protection system. The FloodBug and SideKick work especially well in tight areas where potential water leaks are most likely to occur. When a leak is detected the FloodBug will sound an alarm and send a signal to the VIP to shut off the water supply to the pipe that is causing the issue. The SideKick incorporates the latest in PipeBurst Pro performance into a slim yet stylish design and is an exclusive accessory that increases the detection area of the FloodBug.
Click Here to Read More about the FloodBug w/ SideKick

Specs

Application:

Plumbing

Includes:

FloTrax, VIP w/ SideKick, Stainless Steel TickerValve, 3 FloodBugs w/ SideKick (Black), A/C Adapters

Warranty:

7 Year Limited

Product Type:

Flood Detection Package

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Thanks!

Installed product last month - the valve is very sturdy. I was able to get 5% off my insurance premium. This past Monday I received a text message that water was detected in my home. When I got home I found out I had a leak in my ice maker!! If it had of kept going my hardwood floors would have been ruined and who the heck knows what else!! I am glad I have it!!!
Aubrey Jones-Williamson
Mountain Brook, Alabama
15 years ago
Was this review helpful to you?