Apply to be a TradeMaster!
Main product image of 7.5" Stainless Steel Wire Stripper/Cutter/Crimper, 18 AWG Solid & 20 AWG Stranded Max Capacity, 1927-SS
Magnifying glass
Hover image to zoom

7.5" Stainless Steel Wire Stripper/Cutter/Crimper, 18 AWG Solid & 20 AWG Stranded Max Capacity, 1927-SS

Brand:
Greenlee
SKU:
1927-SS
Rating:
(0)
Q&A:
(0)
7.5" Stainless Steel Wire Stripper/Cutter/Crimper, 18 AWG Solid & 20 AWG Stranded Max Capacity, 1927-SS
Magnifying glass
Hover image to zoom
$40.87 each
In Stock
In Stock
Get 102 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • High grade stainless steel lasts 5X longer
  • Precision ground stripping holes offer easy, consistent jacket removal
  • Strips 8-18 AWG Solid and 10-20 AWG Stranded conductors
  • Cleanly shears 4-40, 6-32, 8-32, 10-32, and 10-24 bolts
  • Crimps 16-10 and 22-18 insulated and non-insulated terminals as well as 7-8MM
  • Multiple functions include plier nose, strippers, cutter, looping holes, multiple crimpers, bolt re-thread/shears and spring back with low profile lock
  • High Grade knives resist chipping and marring
  • Looping holes and serrated nose for bending, pulling and shaping wires
  • Long-life spring and low-profile lock for quick, repetitive stripping and cutting
  • Vinyl cushion grip resists slipping and has an ergonomic fit

Specs

–
Product Type:

Wire Stripper

AWG:

8

9

10

11

12

13

14

15

16

17

18

19

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy