Apply to be a TradeMaster!
Main product image of 3/8" - 1" Self-Feeding Spade Bit Set (6 Piece)
Magnifying glass
Hover image to zoom

3/8" - 1" Self-Feeding Spade Bit Set (6 Piece)

Brand:
Greenlee
SKU:
34AR-6
Rating:
(0)
Q&A:
(0)
3/8" - 1" Self-Feeding Spade Bit Set (6 Piece)
Magnifying glass
Hover image to zoom
$38.24 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 7/8", 5/8", 3/8", 1"
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
Features
  • Spade bits bore hardwood, softwood, plywood and drywall
  • Innovative self-feeding design requires less effort and reduces vibration
  • Forged and heat treated for long life
  • For use in 1/4" or larger power drills
  • Hole in top center of bit for wire pulling

Specs

–
Size:

1/2"

3/4"

7/8"

5/8"

3/8"

1"

Length (Inches):

6-1/4"

Product Type:

Drill Bit

Type:

Spade Bit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy