Apply to be a TradeMaster!
Main product image of Kwik Stripper Wire Stripper, Solid 12 AWG, Stranded 10 AWG
Magnifying glass
Hover image to zoom

Kwik Stripper Wire Stripper, Solid 12 AWG, Stranded 10 AWG

Brand:
Greenlee
SKU:
45000
Rating:
(0)
Q&A:
(0)
Kwik Stripper Wire Stripper, Solid 12 AWG, Stranded 10 AWG
Magnifying glass
Hover image to zoom
$116.59 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Features
  • 34 - 10 AWG (0.08 - 6 MM2) stripping capacity
  • 12 AWG (4 MM2) solid, 10 AWG (6 MM2) stranded capacity
  • Strips and cuts flat and round cable
  • Self-adjusts to different wire gauges
  • Laminated steel blades minimize the risk of nicking conductors
  • Front entry jaws have an adjustable strip length guide
  • Lightweight reinforced nylon is chemical and corrosion resistant

Specs

–
Material:

Steel

Capacity:

34-10 AWG

Product Type:

Wire Stripper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy